Cross Brass Cross, 1/2 in Female NPT X 1/2 in Female NPTF
Mfr # 1/2 KMMOO-B
Zoro # G900690308
product price:Â $84.69
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Hex Size
1 1/16 in
Application
Hydraulic Fluid
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1/2 KMMOO-B
Zoro #
G900690308
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
1 1/16 in
Overall Length
2 7/16 in
Fitting Side D Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Details
Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Item
Cross
Application
Hydraulic Fluid
Color
Silver
Material Grade
CA377
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Fitting Side B Type
NPTF
Fitting Side A Gender
Female
Fitting Side D Type
NPTF
Fitting Side B Gender
Female
Maximum Operating Pressure
1,900 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side D Gender
Female
Fitting Side C Gender
Female
Fitting Side C Type
NPTF
Fitting Side A Type
NPT
Includes Seal
No
Description
Cross, SS, 1/2 in Pipe Size, 1900 PSI
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.