Shop PARKER

Cross, SS, Comp 1/2", 1/2", 1/2", 1/2"

  • Mfr # 8ECR8-316
  • Zoro # G2156165

product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross
Standards
ASME SA-479, ASTM A276, BS970 316-S31, DIN 4401
Tube Size
1/2 in
Hex Size
13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8ECR8-316
Zoro #
G2156165
UPC #
-
Country of Origin
United States
Item
Compression Cross Fitting
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross
Standards
ASME SA-479, ASTM A276, BS970 316-S31, DIN 4401
Pipe Fitting Connection Type
A-LOK(R) x A-LOK(R) x A-LOK(R) x A-LOK(R)
Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
A-LOK(R) x A-LOK(R) x A-LOK(R) x A-LOK(R)
Temp. Range
-425 Degrees to 1,200 Degrees F
Specific Fitting Shape
Cross
Specific Pipe Fitting Shape
Cross Union
System of Measurement
Imperial
Fitting Side D Connection Type
Compression
Fitting Side B Connection Type
Compression
Application
Gas, Oil
Fitting Side C Connection Type
Compression
Fitting Material
Stainless Steel
Material Grade
316
Minimum Operating Temperature
425 Degrees F
Fitting Side A Connection Type
Compression
Resistance Properties
Corrosion-Resistant
Compatible Fitting Brands
Parker A-LOK
Maximum Operating Temperature
1,200 Degrees F
Fitting Shape
Cross
Operating Temperature - Minimum
425 Degrees F
Connector Type
Union
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
6,800 psi
Fitting Features
Rigid
Fitting Side 3 Connection Type
Compression
For Media Type
Gases, Oils
Fitting Side 4 Connection Type
Compression
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression

Dimensions

Tube Size
1/2 in
Hex Size
13/16 in
Overall Length
2 27/32 in
Fitting Side D Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 4 Tube Outer Diameter
1/2 in
Wire Rope Length
2 27/32 in
Length
2 27/32 in

Description

Compression Cross Fitting, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Side D Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Side D Tube Outer Diameter 1/2 in, System of Measurement Imperial

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.