Cross, SS, Thrd 1/2", 1/2", 1/2", 1/2"
- Mfr # 1/2 KMMOO-SS
- Zoro # G800689839
Key Features
Specifications
Details
- MFR #
- 1/2 KMMOO-SS
- Zoro #
- G800689839
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Cross
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Cross
- Standards
- ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Application
- Oils
- Color
- Silver
- Material Grade
- 316
- Fitting Side C Gender
- Female
- Maximum Operating Pressure
- 3,000 psi
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Fitting Side C Type
- Threaded
- Fitting Side D Type
- Threaded
- Fitting Side A Type
- Threaded
- Fitting Side D Gender
- Female
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Side 3 Thread Type
- NPT
- Side B Thread Type
- NPT
- Gravity Flow
- Pressure
- Side 4 Thread Type
- NPT
- Side A Thread Type
- NPT
Dimensions
- Hex Size
- 1 1/16 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side C Nominal Pipe Size
- 1/2 in
- Overall Length
- 2 7/16 in
- Fitting Side D Nominal Pipe Size
- 1/2 in
Description
The PARKER - 1/2 KMMOO-SS is a stainless steel cross fitting designed for fluid conduit systems. It features four openings arranged at 90° within a single plane, designed for use in piping systems per specified configurations. Constructed from 316 stainless steel with a rated for operation at up to 3000 psi within specified tolerances, it is compatible with fluids specified in product materials and specifications and used where multiple pipe runs intersect. Its overall length is 2-7/16 inches, and it has female threaded connections on sides A, B, C, and D, with various connection types specified for each side. The fitting is available in equal (cross) configuration and meets the standards listed.
Key Features:
- Material Grade: 316 Stainless Steel, ensuring corrosion resistance and durability.
- Connection Configuration: Four female threaded ends with different types including NPT and NPTF.
- Nominal Pipe Size: 1/2 inch for all sides, standard for common piping systems.
- Hex Size: 1-1/16 inches, facilitating wrench application during installation.
- Fitting Shape: Cross, enabling four-way flow connection or division.
- Standards Compliance: Meets the standards listed.
- Thread Sealant: Not pre-applied, needs sealant during installation.
- Seal Included: No, sealing components are not supplied with the fitting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.