Shop USA INDUSTRIALS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PipeNipple, SS, 3/8", NPTxNPT, 120"
- Mfr # ZUSA-PF-21655
- Zoro # G722968210
product price:Â
$
428.99
/ea
Key Features
Side A Thread Type
NPT
Side B Thread Type
NPT
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21655
- Zoro #
- G722968210
- UPC #
- 00197666219188
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 120 in
- Overall Length
- 120 in
- Length
- 120 in
Details
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Side B Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 80
- Material
- Stainless Steel
- Side A Connection Type
- Threaded
- Minimum Operating Temperature
- -4 Degrees F
- Side B Gender
- Male
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Maximum Operating Temperature
- 800.6 Degrees F
- Metal Pipe Construction
- Seamless
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Gender
- Male
- Fitting Compatibility
- Class 300
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 120 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.