Cross, Steel, Thrd 1-1/4", Thrd 1-1/4"
- Mfr # 1 1/4 KMMOO-S
- Zoro # G000712658
product price:Â
$
568.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Cross
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Fitting Side D Gender
Female
Fitting Side A Nominal Pipe Size
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1 1/4 KMMOO-S
- Zoro #
- G000712658
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Cross
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Cross
- Standards
- ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Fitting Side D Gender
- Female
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 5,000 psi
- Finish/Coating
- Zinc-Plated
- Fitting Side C Type
- Threaded
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Threaded
- Application
- Oils
- Fitting Side C Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side D Type
- Threaded
- Side 4 Thread Type
- NPT
- Manufacture Location
- Made in USA
- Side 3 Thread Type
- NPT
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Gravity Flow
- Pressure
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side C Nominal Pipe Size
- 1 1/4 in
- Fitting Side D Nominal Pipe Size
- 1 1/4 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
Description
Cross, Steel, Zinc Plated, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPTF, 1 1/4 in, Female, NPTF, 1 1/4 in, Female, NPTF, 5,000 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.