Shop PARKER
See all product information
Create Account
cylinder, sprng return, pvt&nose mnt, 5/16"
- Mfr # 0.31PSR04.00
- Zoro # G224937066
product price:Â
$
26.65
/ea
Key Features
Body Material
Stainless Steel
Bore Diameter
5/16 in
Number of Rods
Single Rod
Minimum Operating Temperature
-10 Degrees F
Rod Diameter
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.31PSR04.00
- Zoro #
- G224937066
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 5/16 in
- Rod Diameter
- 1/8 in
- Stroke Length
- 4 in
- Rod Thread Size
- #5-40
- Rod Thread Length
- 3/8 in
- Inlet Size
- #5-40
Details
- Item
- cylinder,sprng return,pvt&nose mnt,5/16"bore,4"stroke
- Body Material
- Stainless Steel
- Number of Rods
- Single Rod
- Minimum Operating Temperature
- -10 Degrees F
- Maximum Operating Temperature
- 165 Degrees F
- Actuation Type
- Air Extend, Spring Retract
- Body Material Grade
- 304
- Series
- SR
- Cylinder Type
- Round Body
- Cushion Type
- None
- Maximum Operating Pressure
- 250 psi
- For Fluid Type
- Dry Filtered Air
- Air Inlet Type
- UNC
- Spring Retraction Force
- 1 lb
- Spring Extension Force
- 1 lb
- System of Measurement
- Inch
- Magnetic Piston
- Non-Magnetic Piston
- Cylinder Repair
- Non-Repairable
Description
cylinder,sprng return,pvt&nose mnt,5/16 In.bore,4 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 5/16 in, Cushion Type None, Stroke Length 4 in, Inlet Size #5-40, Air Inlet Type UNC, Spring Retraction Force 1 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.