Shop PARKER
See all product information
Create Account
cylinder, sprng return, pvt&nose mnt, 7/16"
- Mfr # 0.44PSR06.00
- Zoro # G024937334
product price:Â
$
36.15
/ea
Key Features
Actuation Type
Air Extend, Spring Retract
Maximum Operating Temperature
165 Degrees F
Air Inlet Type
UNF
Stroke Length
6 in
Bore Diameter
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.44PSR06.00
- Zoro #
- G024937334
- UPC #
- -
- Country of Origin
- United States
- Item
- cylinder,sprng return,pvt&nose mnt,7/16"bore,6"stroke
- Actuation Type
- Air Extend, Spring Retract
- Maximum Operating Temperature
- 165 Degrees F
- Air Inlet Type
- UNF
- Maximum Operating Pressure
- 250 psi
- Body Material
- Stainless Steel
- Number of Rods
- Single Rod
- System of Measurement
- Inch
- Minimum Operating Temperature
- -10 Degrees F
- Cushion Type
- None
- Series
- SR
- Magnetic Piston
- Non-Magnetic Piston
- For Fluid Type
- Dry Filtered Air
- Body Material Grade
- 304
- Cylinder Type
- Round Body
- Spring Extension Force
- 2 lb
- Cylinder Repair
- Non-Repairable
- Spring Retraction Force
- 2 lb
Dimensions
- Stroke Length
- 6 in
- Bore Diameter
- 7/16 in
- Rod Diameter
- 3/16 in
- Inlet Size
- #10-32
- Rod Thread Size
- #10-32
- Rod Thread Length
- 1/2 in
Description
cylinder,sprng return,pvt&nose mnt,7/16 In.bore,6 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 6 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 2 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.