Shop PARKER

Cylinder, sprng rtrn, non-rot, nose mnt, 1

  • Mfr # 1.25NRSR02.00
  • Zoro # G124937913

product price: 
$
41.79
/ea

Key Features

System of Measurement
Inch
Bore Diameter
1 1/4 in
Minimum Operating Temperature
-10 Degrees F
Cylinder Repair
Non-Repairable
End Cap Length
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.25NRSR02.00
Zoro #
G124937913
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
1 1/4 in
End Cap Length
1/4 in
Inlet Size
1/8 in
Stroke Length
2 in
Rod Diameter
7/16 in
Rod Thread Length
7/8 in
Rod Thread Size
7/16"-20

Details

Item
Cylinder,sprng rtrn, non-rot,nose mnt,1 1/4"bore,2"strk
System of Measurement
Inch
Minimum Operating Temperature
-10 Degrees F
Cylinder Repair
Non-Repairable
Body Material Grade
304
Series
SR
For Fluid Type
Dry Filtered Air
Number of Rods
Single Rod
Body Material
Stainless Steel
Spring Extension Force
15 lb
Magnetic Piston
Non-Magnetic Piston
Cylinder Type
Round Body
Maximum Operating Pressure
250 psi
Spring Retraction Force
15 lb
Cushion Type
None
Air Inlet Type
NPT
Maximum Operating Temperature
165 Degrees F
Actuation Type
Air Extend, Spring Retract

Description

Cylinder,sprng rtrn, non-rot,nose mnt,1 1/4 In.bore,2 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.