Cylinder, sprng rtrn, non-rot, nose mnt, 1
- Mfr # 1.25NRSR04.00
- Zoro # G424937170
product price:Â
$
51.35
/ea
Key Features
Rod Diameter
7/16 in
Rod Thread Length
7/8 in
Air Inlet Type
NPT
For Fluid Type
Dry Filtered Air
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.25NRSR04.00
- Zoro #
- G424937170
- UPC #
- -
- Country of Origin
- United States
- Item
- Cylinder,sprng rtrn, non-rot,nose mnt,1 1/4"bore,4"strk
- Air Inlet Type
- NPT
- For Fluid Type
- Dry Filtered Air
- Body Material
- Stainless Steel
- Magnetic Piston
- Non-Magnetic Piston
- Cylinder Type
- Round Body
- Spring Retraction Force
- 15 lb
- Minimum Operating Temperature
- -10 Degrees F
- Maximum Operating Temperature
- 165 Degrees F
- Series
- SR
- System of Measurement
- Inch
- Cushion Type
- None
- Spring Extension Force
- 15 lb
- Number of Rods
- Single Rod
- Actuation Type
- Air Extend, Spring Retract
- Cylinder Repair
- Non-Repairable
- Body Material Grade
- 304
- Maximum Operating Pressure
- 250 psi
Dimensions
- Rod Diameter
- 7/16 in
- Rod Thread Length
- 7/8 in
- Bore Diameter
- 1 1/4 in
- Rod Thread Size
- 7/16"-20
- Stroke Length
- 4 in
- End Cap Length
- 1/4 in
- Inlet Size
- 1/8 in
Description
Cylinder,sprng rtrn, non-rot,nose mnt,1 1/4 In.bore,4 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.