Cylinder, sprng rtrn, non-rot, nose mnt, 1

  • Mfr # 1.25NRSR05.00
  • Zoro # G624937208
product price: 
$
56.19
/ea

Key Features

Spring Extension Force
15 lb
Cylinder Repair
Non-Repairable
Actuation Type
Air Extend, Spring Retract
Number of Rods
Single Rod
Spring Retraction Force
15 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.25NRSR05.00
Zoro #
G624937208
UPC #
-
Country of Origin
United States

Dimensions

Rod Diameter
7/16 in
Rod Thread Size
7/16"-20
Stroke Length
5 in
Bore Diameter
1 1/4 in
End Cap Length
1/4 in
Inlet Size
1/8 in
Rod Thread Length
7/8 in

Details

Item
Cylinder,sprng rtrn, non-rot,nose mnt,1 1/4"bore,5"strk
Spring Extension Force
15 lb
Cylinder Repair
Non-Repairable
Actuation Type
Air Extend, Spring Retract
Number of Rods
Single Rod
Spring Retraction Force
15 lb
Body Material
Stainless Steel
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
165 Degrees F
Air Inlet Type
NPT
Cushion Type
None
System of Measurement
Inch
Minimum Operating Temperature
-10 Degrees F
For Fluid Type
Dry Filtered Air
Magnetic Piston
Non-Magnetic Piston
Body Material Grade
304
Cylinder Type
Round Body
Series
SR

Description

Cylinder,sprng rtrn, non-rot,nose mnt,1 1/4 In.bore,5 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews