Cylinder, sprng rtrn, non-rot, nose mnt, 1
- Mfr # 1.50NRSR04.00
- Zoro # G224937585
product price:Â
$
57.69
/ea
Key Features
Actuation Type
Air Extend, Spring Retract
Rod Diameter
7/16 in
For Fluid Type
Dry Filtered Air
Magnetic Piston
Non-Magnetic Piston
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.50NRSR04.00
- Zoro #
- G224937585
- UPC #
- -
- Country of Origin
- United States
- Item
- Cylinder,sprng rtrn, non-rot,nose mnt,1 1/2"bore,4"strk
- Actuation Type
- Air Extend, Spring Retract
- For Fluid Type
- Dry Filtered Air
- Magnetic Piston
- Non-Magnetic Piston
- Body Material
- Stainless Steel
- Spring Retraction Force
- 18 lb
- Series
- SR
- Minimum Operating Temperature
- -10 Degrees F
- Air Inlet Type
- NPT
- Number of Rods
- Single Rod
- Cylinder Type
- Round Body
- Maximum Operating Temperature
- 165 Degrees F
- System of Measurement
- Inch
- Cylinder Repair
- Non-Repairable
- Cushion Type
- None
- Body Material Grade
- 304
- Maximum Operating Pressure
- 250 psi
- Spring Extension Force
- 12 lb
Dimensions
- Rod Diameter
- 7/16 in
- Rod Thread Size
- 7/16"-20
- Bore Diameter
- 1 1/2 in
- End Cap Length
- 1/4 in
- Inlet Size
- 1/8 in
- Stroke Length
- 4 in
- Rod Thread Length
- 7/8 in
Description
Cylinder,sprng rtrn, non-rot,nose mnt,1 1/2 In.bore,4 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.