Shop PARKER
See all product information
Create Account
Cylinder, sprng rtrn, non-rot, nose mnt, 1
- Mfr # 1.75NRSR01.00
- Zoro # G324937768
product price:Â
$
59.99
/ea
Key Features
Body Material
Stainless Steel
Stroke Length
1 in
Cushion Type
None
Rod Thread Size
1/2"-20
Bore Diameter
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.75NRSR01.00
- Zoro #
- G324937768
- UPC #
- -
- Country of Origin
- United States
- Item
- Cylinder,sprng rtrn, non-rot,nose mnt,1 3/4"bore,1"strk
- Body Material
- Stainless Steel
- Cushion Type
- None
- Number of Rods
- Single Rod
- Spring Extension Force
- 24 lb
- Maximum Operating Pressure
- 250 psi
- Air Inlet Type
- NPT
- Spring Retraction Force
- 24 lb
- System of Measurement
- Inch
- Body Material Grade
- 304
- Cylinder Type
- Round Body
- Minimum Operating Temperature
- -10 Degrees F
- Maximum Operating Temperature
- 165 Degrees F
- Actuation Type
- Air Extend, Spring Retract
- Cylinder Repair
- Non-Repairable
- Series
- SR
- For Fluid Type
- Dry Filtered Air
- Magnetic Piston
- Non-Magnetic Piston
Dimensions
- Stroke Length
- 1 in
- Rod Thread Size
- 1/2"-20
- Bore Diameter
- 1 3/4 in
- Inlet Size
- 1/4 in
- Rod Diameter
- 1/2 in
- End Cap Length
- 1/4 in
- Rod Thread Length
- 7/8 in
Description
Cylinder,sprng rtrn, non-rot,nose mnt,1 3/4 In.bore,1 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 24 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.