Zoro Homepage

Detachable eye mount kit 1-1/2" bore

  • Mfr # L074980150

  • Zoro # G314847213


product price: $66.79
/ea

Key Features

Mount Type
Rod Eye
Series
2MA
Compatible with Series
2MA
Product Type
Cap Pivot
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L074980150
Zoro #
G314847213
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1 1/2 in

Details

Mount Type
Rod Eye
Item
Cylinder Mounting Hardware
Series
2MA
Compatible with Series
2MA
Product Type
Cap Pivot
System of Measurement
Inch
Compatible with Brand
Parker

Description

Cylinder Mounting Hardware, Mount Type Rod Eye, For Bore Diameter 1 1/2 in, Compatible with Brand Parker, Compatible with Series 2MA, Product Type Cap Pivot, Series 2MA, System of Measurement Inch

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.