Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaphragm Accumulator, 20cu. In., 2300 psi

  • Mfr # AD032B21T9A1

  • Zoro # G3648757


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Pre-Charged
No
Fluid Volume
20 cu in
Gas Volume
20 cu.-in.
Max. Flow
26 gpm
Max. Pressure
2,300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD032B21T9A1
Zoro #
G3648757
UPC #
-
Country of Origin
Germany

Dimensions

Height (In.)
2.55
Dia. (In.)
3.74
Overall Height
2.55 in
Diameter
3.74 in
Vent Diameter
20 cu in

Details

Pre-Charged
No
Fluid Volume
20 cu in
Gas Volume
20 cu.-in.
Max. Flow
26 gpm
Max. Pressure
2,300 psi
Temp. Range
-40F to 176F
Mounting
Vertical
Max. Flow GPM
26
Maximum Pressure
2300 psi
Pre-Charged Nitrogen Pressure
No
Construction
Steel
Fluid Volume (Gal.)
0.08
Gas Volume (Cu.-In.)
20
Max. Pressure (PSI)
2300
Inlet SAE (In.)
#8
Item
Diaphragm Accumulator
Shell Material - Accumulators
Steel
Diaphragm Material - Accumulators
Hydrin

Description

Diaphragm Accumulator, Fluid Volume 20 cu in, Vent Diameter 20 cu in, Max. Flow 26 gpm, Max. Pressure 2,300 psi, Shell Material - Accumulators Steel, Diaphragm Material - Accumulators Hydrin, Diameter 3.74 in, Overall Height 2.55 in, Inlet Port Thread Size SAE #8, Hydraulic Fluid Port Dash Size -8, Pre-Charged No, Operating Temp. Range -40 to 176 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.