Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaphragm Accumulator, 5 cu. In., 3600 psi

  • Mfr # AD007B25T9A1

  • Zoro # G3733974


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Pre-Charged
No
Fluid Volume
5 cu in
Gas Volume
5 cu.-in.
Max. Flow
11 gpm
Max. Pressure
3,600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD007B25T9A1
Zoro #
G3733974
UPC #
-
Country of Origin
Germany

Dimensions

Height (In.)
4.35
Dia. (In.)
2.52
Overall Height
4.35 in
Diameter
2.52 in
Vent Diameter
5 cu in

Details

Pre-Charged
No
Fluid Volume
5 cu in
Gas Volume
5 cu.-in.
Max. Flow
11 gpm
Max. Pressure
3,600 psi
Mounting
Vertical
Fluid Volume (Gal.)
0.02
Pre-Charged Nitrogen Pressure
No
Inlet SAE (In.)
#6
Item
Diaphragm Accumulator
Construction
Steel
Temp. Range
-40F to 176F
Maximum Pressure
3600 psi
Max. Flow GPM
11
Gas Volume (Cu.-In.)
5
Max. Pressure (PSI)
3600
Diaphragm Material - Accumulators
Hydrin
Shell Material - Accumulators
Steel

Description

Diaphragm Accumulator, Fluid Volume 5 cu in, Vent Diameter 5 cu in, Max. Flow 11 gpm, Max. Pressure 3,600 psi, Shell Material - Accumulators Steel, Diaphragm Material - Accumulators Hydrin, Diameter 2.52 in, Overall Height 4.35 in, Inlet Port Thread Size SAE #6, Hydraulic Fluid Port Dash Size -6, Pre-Charged No, Operating Temp. Range -40 to 176 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.