Zoro Homepage
This item is Discontinued.
Parker Diaphragm Valve, 2-Way, 1/2 In., FNPT MV-11-005

Diaphragm Valve, 2-Way, 1/2 In., FNPT (Discontinued)

  • Mfr # MV-11-005
  • Zoro # G3330801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV-11-005
Zoro #
G3330801
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Length
2 47/64 in

Details

Item
Diaphragm Valve
Valve Design
2-Way
Connection
FNPT
Coefficient of Volume
3.7
Body Material
Wetted: PFA, Modified PTFE; Non-Wetted: PFA, PVDF, Viton, PVDF Coated SS Springs
Fluid Temp. Range
0 Degrees to 266 Degrees F
Diaphragm Material
Modified PTFE
Max. Pressure
100 psi
Ambient Temp. Range
0 Degrees to 150 Degrees F

Description

Diaphragm Valve, Valve Design 2-Way, Pipe Size 1/2 in, Connection FNPT, Coefficient of Volume 3.7, Length 2 47/64 in, Max. Pressure 100 psi, Ambient Temp. Range 0 Degrees to 150 Degrees F, Fluid Temp. Range 0 Degrees to 266 Degrees F, Diaphragm Material Modified PTFE, Body Material Wetted: PFA, Modified PTFE; Non-Wetted: PFA, PVDF, Viton, PVDF Coated SS Springs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.