Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng ext, pvt&nose mnt, 5/16
- Mfr # 0.31RPSR04.00
- Zoro # G024937969
product price:Â
$
35.15
/ea
Key Features
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
-10 Degrees F
Body Material Grade
304
Inlet Size
#5-40
Spring Extension Force
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.31RPSR04.00
- Zoro #
- G024937969
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inlet Size
- #5-40
- Stroke Length
- 4 in
- Rod Thread Length
- 3/8 in
- Bore Diameter
- 5/16 in
- Rod Diameter
- 1/8 in
- Rod Thread Size
- #5-40
Details
- Item
- Rnd cylinder,sprng ext,pvt&nose mnt,5/16"bore,4"stroke
- Maximum Operating Pressure
- 250 psi
- Minimum Operating Temperature
- -10 Degrees F
- Body Material Grade
- 304
- Spring Extension Force
- 1 lb
- Series
- SR
- Maximum Operating Temperature
- 165 Degrees F
- Air Inlet Type
- UNC
- Spring Retraction Force
- 1 lb
- System of Measurement
- Inch
- For Fluid Type
- Dry Filtered Air
- Number of Rods
- Single Rod
- Magnetic Piston
- Non-Magnetic Piston
- Cushion Type
- None
- Body Material
- Stainless Steel
- Cylinder Type
- Round Body
- Actuation Type
- Air Extend, Spring Retract
- Cylinder Repair
- Non-Repairable
Description
Rnd cylinder,sprng ext,pvt&nose mnt,5/16 In.bore,4 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 5/16 in, Cushion Type None, Stroke Length 4 in, Inlet Size #5-40, Air Inlet Type UNC, Spring Retraction Force 1 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.