Shop All Push-to-Connect Tube Fittings
Parker
Dual Port Male Elbow, 5/8 in x 3/8 in Tube Size, Brass, Gold
Mfr # 189PTC-10-6-6
Zoro # G4126254
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Dual Port Elbow
- Fitting Connection Type Tube x Tube x MNPT
- Tube Size 5/8 in x 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Parker
- MFR # 189PTC-10-6-6
- Zoro # G4126254
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/8 in x 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Overall Length | 2 11/32 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Thread Size | 3/8 |
Fitting Side B Pipe Size | 3/8 in |
Details
Description
Dual Port Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 11/32 in, Specific Fitting Shape 90 Degrees Dual Port Elbow, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Electronic Metering Faucet with Infrared Sensor, Chrome (116.102.AB.1T)
- ZORO SELECT 3/8" Steel Magnetic Square Head Plug Class 150 (4034031)
- PARKER 1/2" FNPT 316 SS Hex Coupling (8-8 FHC-SS)
- AMERICAN PRIDE American Pride Rustproof Aluminum Curved Shower Rod, 60 in., Chrome (9PRSSAP)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6340 56 00WP2)
- PARKER Push-to-Connect Union, Brass, Silver (62PLP-8)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-6-6)
- PARKER Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-6)
- PARKER Push-to-Connect Elbow, Brass, Silver (W169PLPNS-2-2)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-5/32-2)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-4-2)
- Parker Tube Fittings