Shop PARKER
See all product information
Create Account
Dust Cap
- Mfr # PD6-285
- Zoro # G416592028
product price:Â
$
2.49
/ea
Key Features
Fitting Size
1/8 in
Material
Molded Rubber
Includes
Nipple Protector
For Hose Type
Hydraulic
Application
Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PD6-285
- Zoro #
- G416592028
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Dust Cap
- Material
- Molded Rubber
- Includes
- Nipple Protector
- For Hose Type
- Hydraulic
- Application
- Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
- For Use With
- PD - PDP Series Coupler
- Compatible Series
- PD, PDP
- Fitting Connection Type
- push on
- Color
- Black
Description
Dust Cap, For Hose Dash Size -2, Thread Size Not Applicable, For Hose Type Hydraulic, Molded Rubber, Includes Nipple Protector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.