Shop All Flared Tube Fittings
Parker
Elbow, 90 Degree, 1/2 In Tube Sz
Mfr # FAME-88
Zoro # G1717746
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PFA, PVDF
- Flare Type 45 Degrees
- Specific Fitting Shape 90 Degrees Elbow
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Parker
- MFR # FAME-88
- Zoro # G1717746
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Pipe Size | 1/2 in |
Overall Length | 1 7/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Details
Description
Elbow, 90 Degrees, Fitting Material PFA, Flare Angle 45 Degrees , Application Chemicals, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Inverted Flare, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape 90 Degrees Elbow, Standards FDA Approved, Minimum Operating Temperature 0 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAB00046)
- LEGRIS Male Branch Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3108 62 14)
- METSO METSO RKN356XT REPAIR KIT VALVE PARTS AND ACCESSORY (RKN356XT)
- PARKER MALE CONNECTOR (68HD-6-2)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249F-4-2)
- PARKER 1/4" Copper Flare Gasket PK 10 (2GF-4)
- PARKER 3/8" Copper Flare Gasket PK 10 (2GF-6)
- PARKER 5/8" Flare Brass Short Forged Nut 10PK (14FSX-10)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-4-4)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-6)
- LEGRIS All Metal Push to Connect Fitting (3801 08 10)
- Parker Tube Fittings