DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Elbow, 90, SS, CPIxF, 1/4Inx1/2In

PARKER| Zoro #: G1727363| Mfr #: 4-8 DBZ-SS

$33.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1727363 Mfr #: 4-8 DBZ-SS
Basic Material: MetalBody Material: Stainless Steel
Item: Female Elbow, 90 DegreesConnection Type: CPI(TM) x FNPT
Fittings Sub-Category: ElbowsTemp. Range: -425 Degrees to 1200 Degrees F
Hex Size: 1"Compression Thread Size: 7/16-20
Tube Size: 1/4"Pipe Size: 1/2"
Country of Origin (subject to change): United States

Product Description

Female Elbow, 90 Degrees , Basic Material Metal, Body Material Stainless Steel, Connection Type CPI(TM) x FNPT, Tube Size 1/4 In., Pipe Size 1/2 In., Compression Thread Size 7/16-20, Hex Size 1 In., Temp. Range -425 Degrees to 1200 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews