Zoro Homepage

Elbow, Brass, BSPT , Comp. 5 mm

  • Mfr # 0109 18 27

  • Zoro # G005307149


product price: $44.25
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Side B Tube Outer Diameter
18 mm
Fitting Side A Connection Type
BSPT
Hex Size
30 mm
Overall Length
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0109 18 27
Zoro #
G005307149
UPC #
-
Country of Origin
France

Dimensions

Fitting Side B Tube Outer Diameter
18 mm
Hex Size
30 mm
Overall Length
41 mm
Fitting Side A Pipe Size
3/4 in
Thread Size A
3/4
Fitting Side 2 Tube Outer Diameter
18 mm
Fitting Side 1 Pipe Size
3/4 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Side A Connection Type
BSPT
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Fitting Side B Connection Type
Compression
Compatible Fitting Brands
Parker Hannifin
Application
Compression, Cooling, Fluid Transfer, Lubrication
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Minimum Operating Temperature
-40 Degrees C
Finish
Brass
Maximum Operating Pressure
536 psi
Maximum Operating Temperature
100 Degrees C
System of Measurement
Imperial
Fitting Material
Brass
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter
Operating Temperature - Maximum
100 Degrees C
Operating Temperature - Minimum
-40 Degrees C
For Media Type
Air, Lubricants, Non-Potable Water
Fitting Side 2 Connection Type
Compression
Precleaned Type
Cleaned
Operating Pressure - Maximum
536 psi
Fitting Side 1 Connection Type
BSPT
Material Grade
CA360
Fitting Features
Rigid

Description

Compression Fitting Adapter, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 18 mm, Material Grade CA360, Maximum Operating Pressure 536 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 41 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side A Pipe Size 3/4 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.