Zoro Homepage

Elbow, Brass, Comp. 1/4 in, MNPT 1/4 in

  • Mfr # 169CA-4-2

  • Zoro # G310919778


product price: $3.59
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
System of Measurement
Imperial
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
MNPT
Fitting Side A Pipe Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169CA-4-2
Zoro #
G310919778
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size B
1/8-27
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in
Thread Size 2
1/8-27

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
System of Measurement
Imperial
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
MNPT
Compatible Tube Material
Aluminum, Copper, FEA, PFA, TFE, Thermoplastic
Fitting Material
Brass
Application
Compression, Purification
Minimum Operating Temperature
-65 Degrees F
Fitting Side A Connection Type
Compression
Finish
Brass
Standards
UL Listed
Maximum Operating Pressure
2,800 psi
Material Grade
C37700
Series
Compress-Align
Compatible Fitting Brands
Parker Hannifin
Fitting Side 2 Connection Type
MNPT
Precleaned Type
Cleaned
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
-65 Degrees F
Operating Pressure - Maximum
2,800 psi
Operating Temperature - Maximum
200 Degrees F
Connector Type
Adapter
For Media Type
Air

Description

Compression Couplings, Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.