Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Comp. 1/4 in, MNPT 1/8 in

  • Mfr # 169C-4-2

  • Zoro # G910919864


product price: $2.79
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Maximum Operating Pressure
1,400 psi
System of Measurement
Imperial
Fitting Material
Brass
Compatible Tube Material
Nylon, Polyethylene, Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169C-4-2
Zoro #
G910919864
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Pipe Size
1/4 in
Fitting Side B Pipe Size
1/8 in
Fitting Side B Tube Outer Diameter
1/8 in
Thread Size B
1/8-27
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size 2
1/8-27
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Maximum Operating Pressure
1,400 psi
System of Measurement
Imperial
Fitting Material
Brass
Compatible Tube Material
Nylon, Polyethylene, Polypropylene
Application
Automotive, Cooling, Fluid Transfer, Lubrication
Fitting Side A Connection Type
Compression
Finish
Brass
Fitting Side B Connection Type
MNPT
Standards
SAE J-512, UL Listed
Series
Compression
Maximum Operating Temperature
200 Degrees F
Material Grade
C37700
Compatible Fitting Brands
Parker Hannifin
Fitting Shape
90 Degrees Elbow
For Media Type
Air
Operating Pressure - Maximum
1,400 psi
Fitting Features
Rigid
Precleaned Type
Cleaned
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
-65 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression

Description

Compression Couplings, Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.