Zoro Homepage

Elbow, Brass, Comp. 22 mm, Comp. 28 mm

  • Mfr # 0102 22 00

  • Zoro # G305386271


product price: $64.75
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Hex Size
36 mm
Fitting Material
Brass
Overall Length
50 mm
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0102 22 00
Zoro #
G305386271
UPC #
-
Country of Origin
France

Dimensions

Hex Size
36 mm
Overall Length
50 mm
Fitting Side A Tube Outer Diameter
22 mm
Fitting Side B Tube Outer Diameter
22 mm
Fitting Side 1 Tube Outer Diameter
22 mm
Fitting Side 2 Tube Outer Diameter
22 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Material
Brass
Minimum Operating Temperature
-40 Degrees C
Compatible Fitting Brands
Parker Hannifin
Maximum Operating Temperature
100 Degrees C
Maximum Operating Pressure
435 psi
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Application
Compression, Cooling, Fluid Transfer, Lubrication
System of Measurement
Metric
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Finish
Brass
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Lubricants, Non-Potable Water
Operating Temperature - Maximum
100 Degrees C
Fitting Features
Rigid
Operating Temperature - Minimum
-40 Degrees C
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
435 psi
Material Grade
CA360

Description

Compression Fitting Adapter, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 22 mm, Fitting Side B Tube Outer Diameter 22 mm, Material Grade CA360, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 50 mm, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.