Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Flared 1/4 in, MNPT 1/8 in

  • Mfr # VS149F-4-2

  • Zoro # G016091587


product price: $2.29
/ea
Sold in multiples of 10 for $22.90

Key Features

Standards
FSC REACH, ISO 9001:2015, RoHS, SAE J512, SAE J513
For Media Type
Fuels, Gases, Oils
Application
Climate Control, Automotive, Industrial, Refrigeration
Connector Type
Adapter
Compatible Tube Material
Aluminum, Brass, Copper, Welded Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS149F-4-2
Zoro #
G016091587
UPC #
-
Country of Origin
United States

Dimensions

Center-to-End 2 Length
25/32 in
Fitting Thread Size
7/16"-20
Fitting Side 2 Pipe Size
1/8 in
Center-to-End 1 Length
3/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Standards
FSC REACH, ISO 9001:2015, RoHS, SAE J512, SAE J513
Item
Flared Fitting Elbow
For Media Type
Fuels, Gases, Oils
Application
Climate Control, Automotive, Industrial, Refrigeration
Connector Type
Adapter
Compatible Tube Material
Aluminum, Brass, Copper, Welded Steel
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Flared
Product Type
Flared Fitting Adapter
Flare Angle
90 Degrees
Material Grade
CA360
Operating Temperature - Minimum
-65 Degrees F
Fitting Material
Brass
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
1,400 psi
Operating Temperature - Maximum
250 Degrees F
Resistance Properties
Mechanical Pull Out-Resistant, Vibration-Resistant

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 90 Degrees , Application Climate Control, Automotive, Industrial, Refrigeration, Fitting Thread Size 7/16 In.-20, Hex Size Not Applicable, Standards FSC REACH, ISO 9001:2015, RoHS, SAE J512, SAE J513, Compatible Tube Material Aluminum, Brass, Copper, Welded Steel, Material Grade CA360, O-Ring Material Not Applicable, Resistance Properties Mechanical Pull Out-Resistant, Vibration-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.