Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Flared 1/4 in, MNPT 3/8 in

  • Mfr # VS149F-4-6

  • Zoro # G505652862


product price: $5.99
/ea

Key Features

Specific Fitting Shape
90 Degrees Forged Elbow Adapter
Fitting Side B Pipe Size
3/8 in
Hex Size
19/32 in
Minimum Operating Temperature
-65 Degrees F
Standards
SAE J512, SAE J513
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS149F-4-6
Zoro #
G505652862
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Pipe Size
3/8 in
Hex Size
19/32 in
Overall Length
1 15/16 in
Fitting Thread Size
3/8"
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Flared Fitting Elbow
Specific Fitting Shape
90 Degrees Forged Elbow Adapter
Minimum Operating Temperature
-65 Degrees F
Standards
SAE J512, SAE J513
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Flared
Fitting Material
Brass
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Aluminum, Brass, Copper, Welded Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
Vibra-Seal
Maximum Operating Pressure
2,800 psi
Flare Angle
45 Degrees
Application
LP Gases, Natural Gases
Fitting Shape
90 Degrees Elbow
Product Type
Flared Fitting Adapter
Operating Temperature - Maximum
250 Degrees F
For Media Type
Gases
Fitting Side 2 Connection Type
MNPT
Material Grade
CA360
Fitting Side 1 Connection Type
Flared
Operating Pressure - Maximum
1,400 psi
Operating Temperature - Minimum
-65 Degrees F
Connector Type
Adapter

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 3/8 In., Hex Size 19/32 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape 90 Degrees Forged Elbow Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.