Elbow, Brass, Flared3/16in, MNPT1/8in
Mfr # 149F-3-2
Zoro # G410919876
product price: $3.29
/eaKey Features
Specific Fitting Shape
90 Degrees Forged Elbow
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
MNPT
Fitting Thread Size
3/8"-24
Standards
SAE J512, SAE J513, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
149F-3-2
Zoro #
G410919876
UPC #
-
Country of Origin
United States
Dimensions
Fitting Thread Size
3/8"-24
Hex Size
3/8 in
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Side A Pipe Size
3/16 in
Fitting Side 1 Tube Outer Diameter
3/16 in
Fitting Side 2 Pipe Size
1/8 in
Description
Flare Couplings, Adapters, Uni
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.