Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Push-Fit1/4", Push-Fit1/4"

  • Mfr # PZKPR-90E4 1/4" ELBOW

  • Zoro # G010854522


product price: $20.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
System of Measurement
Imperial
Standards
ANSI 15, ANSI 31.5, ASHRAE-15, ASME B31.5, ASTM B280, UL SA7511, UNI EN 12735
Color
Gold
Overall Length
1 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZKPR-90E4 1/4" ELBOW
Zoro #
G010854522
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1 5/32 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow
System of Measurement
Imperial
Standards
ANSI 15, ANSI 31.5, ASHRAE-15, ASME B31.5, ASTM B280, UL SA7511, UNI EN 12735
Color
Gold
Maximum Operating Temperature
250 Degrees F
Series
ZoomLock
Fitting Side A Connection Type
Push-Fit
Fitting Side B Connection Type
Push-Fit
Maximum Operating Pressure
870 psi
Resistance Properties
Vibration-Resistant
Compatible Tube Material
Copper
Fitting Material
Brass
Compatible Copper Tube Type
Type ACR, Type K, Type L, Type M
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
870 psi
Operating Temperature - Maximum
250 Degrees F

Description

Push-Fit Elbow Fitting, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Color Gold, Includes Pre-Applied Thread Sealant Not Applicable, Maximum Operating Pressure 870 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.