Zoro Homepage

Elbow, Carbon Steel, A-LOKxM, 1/4Inx1/8In

  • Mfr # 4MSEL2N-S

  • Zoro # G6219272


product price: $31.99
/ea

Key Features

Tube Size
1/4 in
Fitting Connection Type
A-LOK(R) x MNPT
Hex Size
1/2 in
Specific Pipe Fitting Shape
Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MSEL2N-S
Zoro #
G6219272
UPC #
-
Country of Origin
Canada

Dimensions

Tube Size
1/4 in
Hex Size
1/2 in
Pipe Size - Pipe Fitting
1/8 in
Compression Thread Size
1/4 in
Pipe Size (Fittings)
1/8"
Thread Size A
7/16-20
Fitting Side B Pipe Size
1/8 in
Overall Length
1 1/16 in
Fitting Side A Tube Outer Diameter
1/4 in
Pipe Size
1/8"
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 1
7/16-20

Details

Fitting Connection Type
A-LOK(R) x MNPT
Item
Compression Fitting Elbow
Specific Pipe Fitting Shape
Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASTM A179, SAE J524b, SAE J525b
Temp. Range
-20 Degrees to 800 Degrees F
Max. Pressure
9700 psi
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Tube Fitting Material
Carbon Steel
Basic Pipe Fitting Shape
Elbow
Fitting Material
Steel
Maximum Operating Pressure
9,700 psi
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Maximum Operating Temperature
800 Degrees F
Fitting Side A Connection Type
Compression
Finish/Coating
Zinc Plated
Compatible Fitting Brands
Parker A-LOK
System of Measurement
Imperial
Fitting Side B Connection Type
MNPT
Application
Gases, Liquids
Minimum Operating Temperature
20 Degrees F
Fitting Shape
Elbow
Fitting Side 1 Connection Type
Compression
For Media Type
Gases
Precleaned Type
Cleaned
Operating Temperature - Maximum
800 Degrees F
Operating Pressure - Maximum
6,800 psi
Connector Type
Adapter
Finish
Zinc-Plated
Operating Temperature - Minimum
20 Degrees F
Fitting Features
Rigid
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Elbow, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 9,700 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker A-LOK, Thread Size A 7/16-20

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.