Zoro Homepage

Elbow, Carbon Steel, A-LOKxM, 3/8Inx1/8In

  • Mfr # 6MSEL2N-S

  • Zoro # G6175102


product price: $27.75
/ea

Key Features

Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
90 Degrees Elbow Adapter
Tube Size
3/8 in
Pipe Size (Fittings)
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MSEL2N-S
Zoro #
G6175102
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size (Fittings)
1/8"
Compression Thread Size
3/8 in
Hex Size
5/8 in
Pipe Size - Pipe Fitting
1/8 in
Overall Length
1 3/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size A
9/16-20
Fitting Side B Pipe Size
1/8 in
Pipe Size
1/8"
Thread Size 1
9/16-20
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/8 in

Details

Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASTM A179, SAE J524b, SAE J525b
Specific Pipe Fitting Shape
Elbow
Fitting Connection Type
A-LOK(R) x MNPT
Max. Pressure
6200 psi
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Temp. Range
-20 Degrees to 800 Degrees F
Item
Compression Fitting Elbow
Tube Fitting Material
Carbon Steel
Maximum Operating Temperature
800 Degrees F
Finish/Coating
Zinc Plated
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Minimum Operating Temperature
20 Degrees F
Fitting Side A Connection Type
Compression
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Fitting Material
Steel
Compatible Fitting Brands
Parker A-LOK
Maximum Operating Pressure
6,600 psi
Fitting Side B Connection Type
MNPT
System of Measurement
Imperial
Fitting Shape
Elbow
Fitting Features
Rigid
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
6,600 psi
Operating Temperature - Maximum
800 Degrees F
Finish
Zinc-Plated
Operating Temperature - Minimum
20 Degrees F
For Media Type
Fuels, Gases, Oils
Connector Type
Adapter

Description

Compression Fitting Elbow, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.