Elbow, Comp. 1/2 in, FNPTF 3/8 in

  • Mfr # P8EU8
  • Zoro # G1634893
product price: 
$
5.15
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Reducing Elbow
Fitting Connection Type
Compression
Tube Size
1/2 in
Pipe Fitting Connection Type
Compression
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P8EU8
Zoro #
G1634893
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Overall Length
1 9/16 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Hex Size
1 1/16 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Wire Rope Length
1 9/16 in
Length
1 9/16 in

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Reducing Elbow
Fitting Connection Type
Compression
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Elbow
Temp. Range
0 Degrees to 212 Degrees F
Max. Pressure
150 psi
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
FDA Approved, NSF/ANSI 51
Minimum Operating Temperature
0 Degrees F
Application
Air, Potable Water
Compatible Tube Material
Glass, Thermoplastic
Fitting Side A Connection Type
Compression
Series
Fast & Tite
System of Measurement
Imperial
Fitting Side B Connection Type
Compression
Fitting Material
Polypropylene
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
212 Degrees F
Color
Black
Fitting Shape
Elbow
Type
90 Degrees
Connection
Tube
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Potable Water
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
150 psi
Connector Type
Reducer, Union
Operating Temperature - Maximum
212 Degrees F
Compatible Fitting Brands
Parker Hannifin
Fitting Side 2 Connection Type
Compression
Fitting Features
Rigid
Wire Color
Black

Description

Compression Fitting Elbow, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape 90 Degrees Reducing Elbow, Compatible Fitting Brands Parker Hannifin, Series Fast & Tite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews