Elbow, Comp. 3/8", FNPTF 3/8"

  • Mfr # P6EU6
  • Zoro # G3509231
product price: 
$
5.29
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Reducing Elbow
Fitting Connection Type
Compression
Tube Size
3/8 in
Basic Pipe Fitting Shape
Elbow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P6EU6
Zoro #
G3509231
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Hex Size
7/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
1 9/32 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Wire Rope Length
1 9/32 in
Length
1 9/32 in

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Reducing Elbow
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Material
Plastic
Temp. Range
0 Degrees to 212 Degrees F
Standards
FDA Approved, NSF/ANSI 51
Max. Pressure
150 psi
Pipe Fitting Connection Type
Compression
Fitting Side B Connection Type
Compression
Series
Fast & Tite
Fitting Material
Polypropylene
Color
Black
Minimum Operating Temperature
0 Degrees F
Application
Air, Potable Water
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
212 Degrees F
Compatible Tube Material
Glass, Thermoplastic
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Fitting Shape
Elbow
Type
90 Degrees
Connection
Tube
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
212 Degrees F
Operating Pressure - Maximum
150 psi
Fitting Side 1 Connection Type
Compression
Compatible Fitting Brands
Parker Hannifin
Connector Type
Reducer, Union
Fitting Features
Rigid
For Media Type
Air, Potable Water
Wire Color
Black

Description

Compression Fitting Elbow, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape 90 Degrees Reducing Elbow, Compatible Fitting Brands Parker Hannifin, Series Fast & Tite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews