Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Steel, Comp. 1 in, MNPT 3/4 in

  • Mfr # 16EE16-S

  • Zoro # G6135841


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
A-LOK(R)
Tube Fitting Material
Carbon Steel
Specific Pipe Fitting Shape
Elbow Union
Basic Pipe Fitting Material
Metal
Tube Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16EE16-S
Zoro #
G6135841
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 in
Compression Thread Size
1 in
Hex Size
1 3/8 in
Thread Size B
1 5/16-20
Fitting Side A Tube Outer Diameter
1 in
Fitting Side B Tube Outer Diameter
1 in
Thread Size A
1 5/16-20
Overall Length
1 15/16 in
Fitting Side 2 Tube Outer Diameter
1 in
Thread Size 1
1 5/16-20
Thread Size 2
1 5/16-20
Fitting Side 1 Tube Outer Diameter
1 in

Details

Fitting Connection Type
A-LOK(R)
Tube Fitting Material
Carbon Steel
Specific Pipe Fitting Shape
Elbow Union
Basic Pipe Fitting Material
Metal
Item
Compression Fitting Elbow
Standards
ASTM A179, SAE J524b, SAE J525b
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
A-LOK(R)
Max. Pressure
4100 psi
Specific Fitting Shape
90 Degrees Elbow
Temp. Range
-20 Degrees to 800 Degrees F
Maximum Operating Temperature
800 Degrees F
Resistance Properties
Corrosion-Resistant, Gall-Resistant
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
4,100 psi
Fitting Material
Steel
Application
Gases, Liquids
Finish/Coating
Zinc Plated
Fitting Side B Connection Type
Compression
Compatible Fitting Brands
Parker A-LOK
Minimum Operating Temperature
20 Degrees F
Fitting Shape
Elbow
For Media Type
Gases
Fitting Features
Rigid
Operating Temperature - Minimum
20 Degrees F
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
800 Degrees F
Finish
Zinc-Plated
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
4,100 psi
Connector Type
Union
Precleaned Type
Cleaned

Description

Compression Fitting Elbow, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Maximum Operating Pressure 4,100 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Parker A-LOK, Thread Size A 1 5/16-20

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.