Zoro Homepage

Elbow, Steel, Comp. 1/4 in, Comp. 3/8 in

  • Mfr # 4EE4-S

  • Zoro # G3029765


product price: $21.49
/ea

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Tube Size
1/4 in
Temp. Range
-20 Degrees to 800 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EE4-S
Zoro #
G3029765
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Hex Size
1/2 in
Fitting Side B Tube Outer Diameter
1/4 in
Thread Size B
7/16-20
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size A
7/16-20
Overall Length
1 1/16 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Thread Size 2
7/16-20
Thread Size 1
7/16-20
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Temp. Range
-20 Degrees to 800 Degrees F
Basic Pipe Fitting Shape
Elbow
Max. Pressure
8000 psi
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Compression
Standards
ASTM A179, SAE J524b, SAE J525b
Basic Pipe Fitting Material
Metal
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Finish/Coating
Zinc Plated
Maximum Operating Temperature
800 Degrees F
Minimum Operating Temperature
20 Degrees F
Maximum Operating Pressure
8,000 psi
Compatible Fitting Brands
Parker A-LOK
Fitting Side B Connection Type
Compression
Fitting Side A Connection Type
Compression
Application
Gases, Liquids
System of Measurement
Imperial
Fitting Material
Steel
Fitting Shape
Elbow
Type
90 Degrees
Finish
Zinc-Plated
Connection
Tube
Pressure (PSI)
8000
Connector Type
Union
Precleaned Type
Cleaned
Operating Temperature - Maximum
800 Degrees F
Fitting Features
Rigid
Operating Temperature - Minimum
20 Degrees F
Operating Pressure - Maximum
9,700 psi
For Media Type
Gases
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Elbow, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 8,000 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Parker A-LOK, Thread Size A 7/16-20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.