Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Steel, Comp. 1/4 in, MNPT 3/8 in

  • Mfr # 4MSEL4N-S

  • Zoro # G1386743


product price: $19.19
/ea

Key Features

Pipe Size (Fittings)
1/4"
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASTM A179, SAE J524b, SAE J525b
Pipe Size - Pipe Fitting
1/4 in
Tube Fitting Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MSEL4N-S
Zoro #
G1386743
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4 in
Compression Thread Size
7/16-20
Tube Size
1/4 in
Hex Size
9/16 in
Thread Size A
7/16-20
Fitting Side B Pipe Size
1/4 in
Overall Length
1 1/16 in
Fitting Side A Tube Outer Diameter
1/4 in
Pipe Size
1/4"
Thread Size
1/4"
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 1
7/16-20

Details

Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASTM A179, SAE J524b, SAE J525b
Tube Fitting Material
Carbon Steel
Temp. Range
-20 Degrees to 800 Degrees F
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Pressure
6000 psi
Item
Compression Fitting Elbow
Fitting Connection Type
A-LOK(R) x MNPT
Basic Pipe Fitting Shape
Elbow
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Minimum Operating Temperature
20 Degrees F
Compatible Fitting Brands
Parker A-LOK
Maximum Operating Temperature
800 Degrees F
Fitting Material
Steel
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
MNPT
System of Measurement
Imperial
Maximum Operating Pressure
6,000 psi
Finish/Coating
Zinc Plated
Application
Gases, Liquids
Fitting Shape
Elbow
Type
90 Degrees
Connection
MNPT x Tube
Pressure (PSI)
6000
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
800 Degrees F
Operating Pressure - Maximum
8,000 psi
Operating Temperature - Minimum
20 Degrees F
For Media Type
Gases
Fitting Features
Rigid
Finish
Zinc-Plated

Description

Compression Fitting Elbow, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker A-LOK, Thread Size A 7/16-20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.