Zoro Homepage

Elbow, Steel, Comp. 3/4 in, MNPT 3/4 in

  • Mfr # 12MSEL12N-S

  • Zoro # G6103684


product price: $44.59
/ea

Key Features

Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
A-LOK(R) x MNPT
Hex Size
1 1/16 in
Standards
ASTM A179, SAE J524b, SAE J525b
Tube Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MSEL12N-S
Zoro #
G6103684
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 1/16 in
Tube Size
3/4 in
Compression Thread Size
3/4 in
Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4 in
Fitting Side B Pipe Size
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Thread Size A
1-20
Overall Length
1 9/16 in
Pipe Size
3/4"
Fitting Side 2 Pipe Size
3/4 in
Thread Size 1
1-20
Fitting Side 1 Tube Outer Diameter
3/4 in

Description

Compression Fitting Elbow, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 5,800 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.