This item is Discontinued.

No Product Image Available

EO Non return valve (Discontinued)

  • Mfr # RHZ38SREDCF
  • Zoro # G409835552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RHZ38SREDCF
Zoro #
G409835552
UPC #
-
Country of Origin
Poland

Description

Parker non-return valves with nominal pressure ratings up to PN 420 bar offer a wide range of types, making them very flexible. The variety of types starts with the item RHD with tube connection both ends, the RHV/RHZ with tube connection to male stud, RHDI with female thread both ends, RVP with valve cartridges up to the I-TL with valve internal parts. The non return valves are available in steel, stainless steel and brass. Seals in NBR or FKM are available on request. Parker non-return valves are all packed again contamination. Parker non-return valves can be used for hydraulic oil, low flammability hydraulic fluids excent for types HFC: for HFD types; FKM seals are necessary. Air pressure tested. Not suitable for steam, combustible/explosive gases, or oxygen. Markets: - Automotive - Defence - Energy - Environment - Industrial - Infrastructure - Machine Tools - Materials Handling - Mobile - Oil and Gas - Power Generation - Process - Transportation - Water Applications: - Suitable for general hydraulic applications. Features/ benefits of non-return valves: - The precise functioning of Parker non-return valves has been proven a million times over and stands for the reliability of this product range. - Combined soft and metal sealing - leak-free due to soft sealing at cone and metal-supported sealing at cone - extends the safety of the product and the entire hydraulic application. - The usage of Parker non-return valves is flexible due to the wide range of items. - For yet more applications, internal parts in stainless steel with FPM are also available. - Parker non-return valves are all packed against contamination, which improves the quality and reliability of these products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.