This item is Discontinued.

No Product Image Available

EO Tube end reducer (Discontinued)

  • Mfr # RED25/16SCF
  • Zoro # G409841126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RED25/16SCF
Zoro #
G409841126
UPC #
-
Country of Origin
Germany

Description

The main function of Ermeto DIN tube to swivel high pressure hydraulic tube fittings is to connect different numbers of tubes or hose.This broad range of DIN tube to swivel fittings, types EW, ET, EL, EVW, EVT, EVL, DA, RED up to KOR is available in steel and a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring EO-PSR or DPR or elastomeric seal EO-2. Markets: - Automotive - Defence - Energy - Environment - Industrial - Infrastructure - Machine Tools - Material Handling - Mobile - Oil and Gas - Power Generation - Process - Transportation - Water Applications: Suitable for general hydraulic applications Features/ benefits: - Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications. - High pressure: Ermeto DIN tube to tube swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar S series and 500 bar L series, so that the fittings can be used in a wide range of applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.