Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Excess Flow Shut-Off Valve, 316 SS

  • Mfr # FS190SFP

  • Zoro # G5908189


product price: $1,241.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4" FNPT
Connection Type
NPT
Body Material
316 Stainless Steel
Flow Limit Setting @ 30 psig Inlet
22.5 slpm
Seat Material
PCTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS190SFP
Zoro #
G5908189
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4" FNPT
Pipe Connection Size
1/4 in

Details

Connection Type
NPT
Body Material
316 Stainless Steel
Item
Excess Flow Shut-Off Valve
Flow Limit Setting @ 30 psig Inlet
22.5 slpm
Seat Material
PCTFE
Flow Limit Setting @ 1000 psig Inlet
120.6 slpm
Differential Pressure
12 psi
Max. Pressure
3,500 psi
Temp. Range
-10 Degrees to 150 Degrees F
Diaphragm Material
Elgiloy
Operating Pressure - Maximum
3,500 psi
Operating Temperature - Minimum
-10 Degrees F
For Media
Gas
Operating Temperature - Maximum
150 Degrees F

Description

Excess Flow Valve, Pipe Size 1/4 in FNPT, Differential Pressure 12 psi, Flow Limit Setting @ 30 psig Inlet 22.5 slpm, Flow Limit Setting @ 1000 psig Inlet 120.6 slpm, Connection Type NPTF, Max. Pressure 3,500 psi, Temp. Range -10 Degrees to 150 Degrees F, Body Material 316 Stainless Steel, Diaphragm Material Elgiloy(R), Seat Material PCTFE

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.