Expander Adapter, 316 SS, 1/16 x 1/8 in
Mfr # 1/8 X 1/16 FG-SS
Zoro # G300713041
product price: $73.79
/eaKey Features
Specific Fitting Shape
Expander Adapter
Pipe Fitting Material
Stainless Steel
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Hex Size
5/8 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/8 X 1/16 FG-SS
Zoro #
G300713041
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
5/8 in
Overall Length
1 1/16 in
Fitting Side A Nominal Pipe Size
1/16 in
Fitting Side B Nominal Pipe Size
1/8 in
Details
Specific Fitting Shape
Expander Adapter
Pipe Fitting Material
Stainless Steel
Item
Expander Adapter
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Color
Silver
Application
Hydraulic Fluid
Fitting Side B Gender
Female
Fitting Side B Type
NPTF
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Fitting Side A Type
NPT
Maximum Operating Pressure
6,000 psi
Includes Seal
No
Material Grade
316
Description
Expander Adapter, Stainless Steel, 316, 1/16 in, Male, NPT, 1/8 in, Female, NPTF, 6,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.