Zoro Homepage

Expander Adapter, 316 SS, 1/8 x 3/8 in

  • Mfr # 3/8 X 1/8 FG-SS

  • Zoro # G200689743


product price: $44.99
/ea

Key Features

Specific Fitting Shape
Expander Adapter
Pipe Fitting Material
Stainless Steel
Color
Silver
Hex Size
7/8 in
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8 X 1/8 FG-SS
Zoro #
G200689743
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
7/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Overall Length
1 1/4 in

Details

Specific Fitting Shape
Expander Adapter
Pipe Fitting Material
Stainless Steel
Item
Expander Adapter
Color
Silver
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Application
Hydraulic Fluid
Fitting Side A Type
NPT
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Material Grade
316
Maximum Operating Pressure
6,000 psi
Fitting Side B Type
NPTF
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

Expander Adapter, Stainless Steel, 316, 1/8 in, Male, NPT, 3/8 in, Female, NPTF, 6,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.