Female Cross Brass Cross, 3/8 in Female NPT X 3/8 in Female NPT

  • Mfr # 6 FX-B

  • Zoro # G300690229


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Material Grade
C37700
Color
Brown
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B124
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6 FX-B
Zoro #
G300690229
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
7/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side D Nominal Pipe Size
3/8 in
Fitting Side C Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Item
Cross
Material Grade
C37700
Color
Brown
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B124
Application
Air, Natural Gas, Oil
Fitting Side A Gender
Female
Low Lead Compliance Level
Not Compliant
Fitting Side D Gender
Female
Includes Seal
No
Fitting Side D Type
NPT
Fitting Side C Type
NPT
Fitting Side C Gender
Female
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
2,700 psi
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Fitting Side A Type
NPT

Description

Female Cross,Brass, 3/8 in Pipe Size,NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.