Female Tee Brass Tee, 1/8 in Female NPT X 1/8 in Female NPT

  • Mfr # 2-2-2 FT-B

  • Zoro # G200690343


product price:  $34.19
/ea

Key Features

Specific Fitting Shape
Female Tee
Pipe Fitting Material
Brass
Hex Size
9/16 in
Application
Air, Natural Gas, Oil
Material Grade
C37700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-2-2 FT-B
Zoro #
G200690343
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
9/16 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side C Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Female Tee
Pipe Fitting Material
Brass
Item
Tee
Application
Air, Natural Gas, Oil
Material Grade
C37700
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B124
Color
Brown
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Fitting Side C Type
NPT
Fitting Side C Gender
Female
Maximum Operating Pressure
2,900 psi
Fitting Side A Type
NPT
Low Lead Compliance Level
Not Compliant

Description

Female Tee, Brass, 1/8 in Pipe Size, NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.