Shop PARKER

Composite DOT Push-to-Connect Fitting, Composite, Black

  • Mfr # 369PTCSP-8-6

  • Zoro # G105394124


product price:  $9.69
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Compatible Tube Material
Nylon (Type A), Stainless Steel
Maximum Operating Pressure
250 psi
Fitting Material
Composite
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
369PTCSP-8-6
Zoro #
G105394124
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
3/8 in
Overall Length
1 1/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow
Compatible Tube Material
Nylon (Type A), Stainless Steel
Maximum Operating Pressure
250 psi
Fitting Material
Composite
System of Measurement
Imperial
Resistance Properties
Impact-Resistant
Fitting Side B Connection Type
Push-to-Connect
Release Type
Collet
Standards
DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Application
Air
Color
Black
Minimum Operating Temperature
-40 Degrees F
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
250 psi
Fitting Side 1 Connection Type
Push-to-Connect
Series
PTC Composite
For Media Type
Air
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-40 Degrees F

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Composite, Material Grade Not Applicable, Color Black, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape 90 Degrees Elbow, Release Type Collet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.