Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # 66PLP-6M-4G

  • Zoro # G305394108


product price:  $8.39
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Application
Cooling, Pneumatics
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Pipe Size
1/4 mm
Fitting Side B Connection Type
BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66PLP-6M-4G
Zoro #
G305394108
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Pipe Size
1/4 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side B Pipe Size
1/4 in
Overall Length
36 13/32 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Application
Cooling, Pneumatics
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
BSPP
Fitting Material
Brass
Release Ring Material
Stainless Steel
Release Type
Ring
System of Measurement
Metric
Color
Silver
Maximum Operating Pressure
300 psi
Standards
FDA Approved, RoHS
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Straight
Finish
Nickel-Plated
Material Grade
C36000
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
BSPP
Series
Prestolok
Connector Type
Adapter
Operating Pressure - Maximum
300 psi
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Adapter Fitting, Application Cooling, Pneumatics, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 1/4 mm, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 300 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.