Zoro Homepage

Flange Bracket, Steel

  • Mfr # P1A-4DMB

  • Zoro # G111930149


product price: $6.69
/ea

Key Features

Mount Type
Flange
Series
P1A
Overall Length
52 mm
For Bore Diameter
12 mm, 16 mm
Compatible with Series
P1A, P1S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-4DMB
Zoro #
G111930149
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
52 mm
For Bore Diameter
12 mm, 16 mm
Overall Height
30 mm
Overall Width
4 mm

Details

Mount Type
Flange
Item
Flange Bracket
Series
P1A
Compatible with Series
P1A, P1S
Compatible with Brand
Parker
Product Type
Flange Bracket
System of Measurement
Metric
Body Material
Steel
Mount Location
Front, Rear
Weight
0.06 lb

Description

Flange Bracket, Mount Type Flange, Mount Location Front, Rear, For Bore Diameter 12 mm, 16 mm, Body Material Steel, Overall Length 52 mm, Overall Width 4 mm, Overall Height 30 mm, Compatible with Brand Parker, Compatible with Series P1A, P1S, Product Type Flange Bracket, Weight 0.06 lb, Series P1A, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.