Zoro Homepage

Flare Connect, 37, Brass, CPIxFlare, 1/2In

  • Mfr # 8-8 X6HBZ6-B

  • Zoro # G0980944


product price: $34.99
/ea

Key Features

Tube Fitting Material
Brass
Tube Size
1/2 in
Compression Thread Size
3/4-20
Pipe Size (Fittings)
1/2"
Pipe Fitting Connection Type
CPI(TM) x Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-8 X6HBZ6-B
Zoro #
G0980944
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Compression Thread Size
3/4-20
Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2 in
Hex Size
7/8 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Pipe Size
1/2"
Thread Size
3/4-20
Length
1.37"
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Tube Fitting Material
Brass
Pipe Fitting Connection Type
CPI(TM) x Flare
Basic Pipe Fitting Material
Metal
Standards
ASTM B453, ASTM B16, CA-345, CA-360, QQ-B 626 Alloy 360
Specific Pipe Fitting Shape
37 Degree Connector
Basic Pipe Fitting Shape
Adapter
Specific Fitting Shape
Straight Adapter
Temp. Range
-40 Degrees to 400 Degrees F
Item
Compression Fitting Adapter
Series
A-LOK
Fitting Material
Brass
System of Measurement
Imperial
Fitting Side A Connection Type
37 Degrees Flare
Fitting Side B Connection Type
Compression
Fitting Shape
Straight
Type
37 Degrees
Connection
Compression
Operating Pressure - Maximum
2,300 psi
Connector Type
Adapter
Fitting Side 2 Connection Type
Compression
Compatible Fitting Brands
CPI(TM)
Fitting Side 1 Connection Type
Flared
Precleaned Type
Cleaned
Fitting Features
Rigid

Description

Compression Fitting Adapter, Fitting Side A Connection Type 37 Degrees Flare, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands CPI(TM), Series A-LOK, System of Measurement Imperial, Standards ASTM B453, ASTM B16, CA-345, CA-360, QQ-B 626 Alloy 360, Hex Size 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.