Shop All Flared Tube Fittings
Parker
Flare Fittings, Brass, 1-3/32
Mfr # 661FHD-6-4
Zoro # G705277698
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- O-Ring Material Fluorocarbon
- Maximum Operating Pressure 2,800 psi
- Fitting Side A Tube Outer Diameter 3/8 in
- Maximum Operating Temperature 250 Degrees F
Product Information
- Brand Parker
- MFR # 661FHD-6-4
- Zoro # G705277698
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 3/8 in |
Hex Size | 5/8 in |
Overall Length | 1 3/32 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Details
Description
Brass Flare Fittings, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Hex Size 5/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape Straight Connector, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Fill Valve Kit (1385815)
- CASTELLO USA Juniper 72” Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2056-72-G)
- VIEGA Slip coupling No stop (91315)
- HOSE MASTER 1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ050SM120)
- PARKER 1/4" Flare Low Lead Brass Female Flare Connector (L66PLNF-4-4)
- PARKER Elbow Flare (159F-8-6)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249F-4-2)
- PARKER 3/8" Flare x Solder Brass Adapter 10PK (43F-6-6)
- PARKER Union Tee, PFA and PVDF, Flare, 3/4 In. (FTC-12)
- PARKER 3/16" Inverted Flare x MNPS Brass Union 10PK (42IFHD-3)
- PARKER 3/4" Flare x Solder Brass Adapter (43F-12-12)
- Parker Tube Fittings