Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union, Brass, Flared1/2in, Flared1/2in

  • Mfr # 660FHD-8

  • Zoro # G605307204


product price: $10.49
/ea

Key Features

Specific Fitting Shape
Straight Union
Compatible Tube Material
Aluminum, Brass, Copper, Welded Steel
Maximum Operating Temperature
250 Degrees F
Application
LP Gases, Natural Gases
Flare Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660FHD-8
Zoro #
G605307204
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Hex Size
15/16 in
Overall Length
1 7/16 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Flared Fitting Union
Specific Fitting Shape
Straight Union
Compatible Tube Material
Aluminum, Brass, Copper, Welded Steel
Maximum Operating Temperature
250 Degrees F
Application
LP Gases, Natural Gases
Flare Angle
45 Degrees
Fitting Side B Connection Type
Flared
Fitting Material
Brass
Fitting Side A Connection Type
Flared
Minimum Operating Temperature
-65 Degrees F
Standards
SAE J512, SAE J513
Maximum Operating Pressure
2,800 psi
Fitting Shape
Union
Connector Type
Union
Fitting Side 1 Connection Type
Flared
Fitting Side 2 Connection Type
Flared
Operating Pressure - Maximum
2,800 psi
Product Type
Flared Fitting Union
Material Grade
CA360
Operating Temperature - Maximum
250 Degrees F
For Media Type
Gases
Fitting Features
Rigid
Operating Temperature - Minimum
-65 Degrees F

Description

Flared Fitting Union, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Hex Size 15/16 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape Straight Union, Standards SAE J512, SAE J513

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.